14" Circular Chop Saw, 15 Amp, 2300 Watt

Item #: 1388018

Cat #: D28730

UPC: 885911604253

Company wide:
0 in stock
Documents & Guides
14" Circular Chop Saw, 15 Amp, 2300 Watt Motor, 1" Wheel Arbor, 5" Cutting Capacity, Maximum Speed: 4000 RPM, 45° Pivoting Fence, Quick-Lock Vise. Includes: (1) D28730 14" Chop Saw, (1) 14" Abrasive Wheel & Wrench

Overview

14" Circular Chop Saw, 15 Amp, 2300 Watt Motor, 1" Wheel Arbor, 5" Cutting Capacity, Maximum Speed: 4000 RPM, 45° Pivoting Fence, Quick-Lock Vise. Includes: (1) D28730 14" Chop Saw, (1) 14" Abrasive Wheel & Wrench

The D28710 14 in. chop saw is powered by a 15 Amp motor for high performance without overheating. Ergonomically designed "D" handle helps reduce fatigue and increase productivity. Features Quick-Lock vise for fast clamping

Also known as: 885911604253, D28730, DEWD28730

Specifications

Volts AC: 120
Amps: 15
Type: Corded
Standards: California Proposition 65
Volts AC: 120
Type: Corded
Amps: 15
Standards: California Proposition 65