20V MAX Cordless Heat Gun Kit

Item #: 1388008

Cat #: DCE530P1

UPC: 885911636339

Company wide:
0 in stock
Documents & Guides
20V MAX Cordless Heat Gun Kit, Includes: (1) DCE530P1 20V MAX Cordless Heat Gun, (1) Flat Nozzle Attachment, (1) Hook Nozzle Attachment, (1) DCB205 5Ah Battery, (1) DCB115 Charger

Overview

20V MAX Cordless Heat Gun Kit, Includes: (1) DCE530P1 20V MAX Cordless Heat Gun, (1) Flat Nozzle Attachment, (1) Hook Nozzle Attachment, (1) DCB205 5Ah Battery, (1) DCB115 Charger

The DCE530P1 20V MAX* cordless heat gun can take you places your corded heat gun can't. The cordless heat gun's compact design allows for use in tight spaces and diverse applications. From heat shrinking wire tubing to paint and decal removal, this cordless heat gun gets the job done. It features up to a 990°F max output temperature** and comes with two temperature settings. The specialty lock on and off feature allows for hands free operation as needed. The nozzle is the standard size of traditional heat guns, allowing attachments from corded units and other brands to fit with ease. This cordless heat gun kit includes a flat nozzle and hook nozzle attachment, as well as a DCB205 5Ah battery and charger.

Also known as: 885911636339, DCE530P1, DEWDCE530P1

Specifications

Type: Heat Gun, Cordless
Type: Heat Gun, Cordless