20V MAX* 4-Tool Combo Kit (5Ah)

Item #: 1388007

Cat #: DCK498P2

UPC: 885911566001

Company wide:
0 in stock
Documents & Guides
No Documents Available
20V MAX* 4-Tool Combo Kit. Kit Includes: (1) DCF894 1/2-Inch Mid-Range Cordless Impact Wrench, (1) DCF887 1/4-Inch 3-Speed Impact Driver, (1) DCG412 4-1/2 Inch Grinder, (1) DCL040 110-Lumen LED Work Light, (2) DCB205 20V MAX* XR® Lithium Ion Battery (5.0Ah), (1) 20V MAX* XR® Lithium Ion Battery Charger, (1) Contractor Bag

Overview

20V MAX* 4-Tool Combo Kit. Kit Includes: (1) DCF894 1/2-Inch Mid-Range Cordless Impact Wrench, (1) DCF887 1/4-Inch 3-Speed Impact Driver, (1) DCG412 4-1/2 Inch Grinder, (1) DCL040 110-Lumen LED Work Light, (2) DCB205 20V MAX* XR® Lithium Ion Battery (5.0Ah), (1) 20V MAX* XR® Lithium Ion Battery Charger, (1) Contractor Bag

This 20V MAX* 4-Tool Combo Kit with 5 Ah batteries features our Brushless 1/2 in. Mid-Range Impact Wrench. It delivers up to 330 ft-lbs of fastening torque and 600 ft-lbs of breakaway torque with a lightweight, ergonomic design. The Brushless 1/4 in. 3-Speed Impact Driver is compact for working in tight spaces, helping to increase productivity. 3 integrated LED worklights make it ideal for dimly lit spots. The 4-1/2 in. Grinder features convenient Quick-Change™ wheel release and delivers high power for tough cutting and grinding. The included bright LED flashlight illuminates your work area with 110 lumens.

Also known as: 885911566001, DCK498P2, DEWDCK498P2

Specifications

Type: Grinder, Impact Wrench, Kit, LED Flashlight, Lithium Ion, Impact DriverKit
Volts DC: 20
Type: Grinder, Impact Wrench, Kit, LED Flashlight, Lithium Ion, Impact DriverKit
Volts DC: 20