20V MAX* All-Purpose Cordless Work Light (Bare Tool)

Item #: 1388006

Cat #: DCL074

UPC: 885911595711

Company wide:
0 in stock
Documents & Guides
TOOL CONNECT™ 20V MAX* All-Purpose Cordless LED Work Light, 5000 Lumens, Free Standing Or Hang On A Hook ***Bare Tool Only, Battery & Charger Sold Separately***

Overview

TOOL CONNECT™ 20V MAX* All-Purpose Cordless LED Work Light, 5000 Lumens, Free Standing Or Hang On A Hook ***Bare Tool Only, Battery & Charger Sold Separately***

Our Tool Connect™ All-Purpose Cordless Work Light lights up the jobsite. It’s compact and portable so it’s convenient for everyday tasks, and it’s bright enough to light large areas. Powerful, efficient LED technology produces up to 5000 lumens of natural white light, without the heat and hassle of halogen. The All-Purpose Light can be used freestanding, tripod mounted (sold separately), or hung with a convenient integrated hook. The light works with all DEWALT® 20V MAX batteries, with up to 11 hours of runtime for a full day of work. Also, use the free Tool Connect™ app to control and monitor your light remotely on the jobsite. Plus, with its impact resistant body and lens, and a 3-year limited warranty, it will stand up to your tough jobsite environments.

Also known as: 885911595711, DCL074, DEWDCL074

Features & Benefits

  • LED provides natural white light for jobsite illumination
  • Durable impact-resistant design stands up to jobsite conditions
  • Set up with freestanding, tripod-mounted (sold separately), or hanging via hook
  • Remotely control, monitor, and track one or more units with tool connect
  • Manufactured by DEWALT

Specifications

Lumens: 5000
Volts DC: 20
Type: Worklight
Light Technology: LED
Lumens: 5000
Type: Worklight
Volts DC: 20
Light Technology: LED