20V Max 5" Dual Switch Band Saw (Tool Only)

Item #: 1388005

Cat #: DCS376B

UPC: 885911595292

Company wide:
0 in stock
Documents & Guides
20V Max 5" Dual Switch Band Saw, 5 in. Cutting Capacity, Cuts Up To 4 in. SCH 40 Pipe & Double Strut, Includes 1 (18TPI) Bandsaw Blade, ***Bare Tool Only, Battery & Charger Sold Separately***

Overview

20V Max 5" Dual Switch Band Saw, 5 in. Cutting Capacity, Cuts Up To 4 in. SCH 40 Pipe & Double Strut, Includes 1 (18TPI) Bandsaw Blade, ***Bare Tool Only, Battery & Charger Sold Separately***

This brushless Band Saw requires dual switch activation, a PERFORM & PROTECT™ feature, to ensure two hands are used during tool operation. It can cut up to 5 in. x 4-3/4 in. rectangular material and up to 4 in. round material. The blade speed control dial allows the user to tailor the speed of the unit to the application.

Also known as: 885911595292, DCS376B, DEWDCS376B

Specifications

Volts AC: 20
Type: Cordless
Volts AC: 20
Type: Cordless