20V MAX* 5" Dual Switch Band Saw Kit

Item #: 1388004

Cat #: DCS376P2

UPC: 885911595308

Company wide:
0 in stock
Documents & Guides
20V MAX* 5" Dual Switch Band Saw Kit, Includes: (1) DCS376 Band Saw, (2) DCB205 20V MAX* 5Ah Batteries, (1) 18TPI Bandsaw Blade, (1) Wrench, (1) Charger & (1) Kit Box

Overview

20V MAX* 5" Dual Switch Band Saw Kit, Includes: (1) DCS376 Band Saw, (2) DCB205 20V MAX* 5Ah Batteries, (1) 18TPI Bandsaw Blade, (1) Wrench, (1) Charger & (1) Kit Box

This brushless Band Saw requires dual switch activation, a PERFORM & PROTECT™ feature, to ensure two hands are used during tool operation. It can cut up to 5 in. x 4-3/4 in. rectangular material and up to 4 in. round material. The blade speed control dial allows the user to tailor the speed of the unit to the application.

Also known as: 885911595308, DCS376P2, DEWDCS376P2

Specifications

Size: 5 in
Type: Cordless
Size: 5 in
Type: Cordless