20V Max XR Brushless Cordless Compact Router

Item #: 1388003

Cat #: DCW600B

UPC: 885911597173

Company wide:
0 in stock
Documents & Guides
20V Max XR Brushless Cordless Compact Router, Includes: Router Motor, Fixed Base, Instruction Manual & Wrench

Overview

20V Max XR Brushless Cordless Compact Router, Includes: Router Motor, Fixed Base, Instruction Manual & Wrench

The 20V MAX XR cordless compact router provides power like a corded compact router while providing the convenience of a cordless tool. The plastic fixed base and dual LED lights help to illuminate the work surface and provide superior bit visibility. This cordless router is equipped with variable speed control for optimal bit speed in each application. The release clamp allows for quick and easy bit and base change.

Also known as: 885911597173, DCW600B, DEWDCW600B

Features & Benefits

  • Dual LED lights help illuminate the work surface
  • Variable speed dial allows the user to match speed of the router to the application
  • Depth adjustment ring allows for fast and easy height adjustments
  • Soft start motor with full-time electronic feedback allows the motor to maintain speed during cuts
  • Electronic brake slows the motor down faster after the unit is shut off

Specifications

Volts DC: 20
Volts DC: 20