60V MAX* FLEXVOLT® Cordless Dust Extractor Kit

Item #: 1387994

Cat #: DCV585T2

UPC: 885911595162

Company wide:
0 in stock
Documents & Guides
60V MAX* FLEXVOLT® Cordless Dust Extractor Kit, Can Be Used For Wet & Dry Applications, Includes: DCV585 60V MAX* Dust Extractor, Wireless Tool Control Remote, Fleece Bag & (2) HEPA Filters

Overview

60V MAX* FLEXVOLT® Cordless Dust Extractor Kit, Can Be Used For Wet & Dry Applications, Includes: DCV585 60V MAX* Dust Extractor, Wireless Tool Control Remote, Fleece Bag & (2) HEPA Filters

Running off of the DEWALT FLEXVOLT® 20V/60V MAX*battery, the this cordless Dust Extractor is an efficient and portable way to achieve OSHA Table 1 compliance on the jobsite. This product features Wireless Tool Control™ with remote, allowing the user to activate the extractor from the tool, at a distance. It also features an automatic filter cleaning mechanism and includes HEPA filters.

Also known as: 885911595162, DCV585T2, DEWDCV585T2

Specifications

Volts AC: 60
Type: Vacuum, dust extractor
Volts AC: 60
Type: Vacuum, dust extractor