60V Max In-Line Stud & Joist Drill

Item #: 1387992

Cat #: DCD470X1

UPC: 885911557993

Company wide:
0 in stock
Documents & Guides
60V Max In-Line Stud & Joist Drill With E-Clutch System Kit

Overview

60V Max In-Line Stud & Joist Drill With E-Clutch System Kit

The DCD470 60V MAX* In-Line Stud and Joist Drill is DEWALT's most powerful drill on the market. It is designed to handle a wide range of large drilling applications. . Even with all this power the unit is designed to keep the user in control. In addition to the integral clutch, the DEWALT anti-rotation E-Clutch® System, offers technology capable of detecting the motion of the tool. This feature senses the motion of the tool and shuts it down if necessary. The red indicator LED illuminates when the E-Clutch® System is engaged.

Also known as: 885911557993, DCD470X1, DEWDCD470X1

Specifications

Type: Joist Drill
Type: Joist Drill