Knack SAFETY KAGE™ Mobile Safety Storage Cabinet

Item #: 1387954

Cat #: 139-SK-01

UPC: 783965058544

Company wide:
0 in stock
Documents & Guides
Secure Fall Protection Storage, First Aid Kit Storage, Personal Eye Wash Storage, Grommeted Shelving, Heavy-Duty 16-Gauge Steel Construction with Fully Arc-Welded seams, WATCHMAN® IV Lock System, Pre-Punched Skids Allow Easy Installation of Casters ***Available Separately***

Overview

Secure Fall Protection Storage, First Aid Kit Storage, Personal Eye Wash Storage, Grommeted Shelving, Heavy-Duty 16-Gauge Steel Construction with Fully Arc-Welded seams, WATCHMAN® IV Lock System, Pre-Punched Skids Allow Easy Installation of Casters ***Available Separately***

The Model 139-SK-01 Safety Kage™ cabinet is an Industry First, one-stop-shop for Jobsite Safety. The interior of the cabinet houses ample secure storage space for all types of fall protection and personal protection equipment. On the right side of the cage are hooks to hang fall protection equipment (harnesses/lanyards/lifelines/ropes/etc). On the left side of the Kage there are 3 shelves to store hard hats, vests, and gloves. The top shelf has cubby holes to store smaller safety items such as ear plugs, safety glasses, and dust masks. The exterior of the cabinet has protected storage for a first aid kit, fire extinguisher, and personal eye wash station.

Also known as: 783965058544, 139-SK-01, KNA139SK01

Specifications

Width: 30 in
Type: Safety, Mobile Storage
Height: 60 in
Color: Green
Length: 60 in
Material: Steel
Width: 30 in
Height: 60 in
Length: 60 in
Type: Safety, Mobile Storage
Color: Green
Material: Steel