Allen Head Driver Bit Kit

Item #: 1387944

Cat #: 72600

UPC: 625912726000

Call for price
Company wide:
0 in stock
Documents & Guides
High Quality Hex Key Allen Bits (6" Long), Kit Includes: 3/16" x 6" Bit, 7/32" x 6"Bit, 1/4" x 6" Bit, 5/16" x 6" Bit, 3/8" x 6" Bit, 1/4" Shank & 3/8" Socket Adapter

Overview

High Quality Hex Key Allen Bits (6" Long), Kit Includes: 3/16" x 6" Bit, 7/32" x 6"Bit, 1/4" x 6" Bit, 5/16" x 6" Bit, 3/8" x 6" Bit, 1/4" Shank & 3/8" Socket Adapter

These high quality hex key allen bits are 6″ long for increased versatility. Also included in the kit is a 3/8″ socket adapter.

Also known as: 625912726000, 72600, RAK72600

Specifications

Type: Kit, Driver Bit
Length: 6 in
Type: Kit, Driver Bit
Length: 6 in