2' x 2' BLC LED Luminaire

Item #: 1387943

Cat #: BLC 2X2 4000LM 40K

UPC: 191848536551

Company wide:
0 in stock
Documents & Guides
BLC LED Troffer, 39 Watt, Lumens: 4000, Color Temperature: 4000K, 2' x 2'

Overview

BLC LED Troffer, 39 Watt, Lumens: 4000, Color Temperature: 4000K, 2' x 2'

The BLC troffer by Lithonia Lighting® delivers soft, glare-free, ambient lighting in a popular center-basket design. The slim profile of the luminaire, coupled with energy-saving LED technology make BLC the ideal choice for renovation or new construction. 

Also known as: 191848536551, BLC 2X2 4000LM 40K, LITBLC2X24000LM40K

Specifications

Mounting: Recessed
Color Temperature: 4000 (Cool White)
Wattage: 39
Lumens: 4000
Length: 2 ft
Light Technology: LED
Volts AC Range: 120 - 277
Mounting: Recessed
Wattage: 39
Length: 2 ft
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Lumens: 4000
Light Technology: LED