
3 Pc Cobra® Set w/ Keeper Pouch (87 01 125, 87 01 250, 87 01 300, 9K 00 90 12 US)
Item #: 1387938
Cat #: 9K 00 80 122 US
UPC: 843221021474
$ 132.25 EA
Company wide:
153
in stock
Documents & Guides
3 Pc Cobra® Set w/ Keeper Pouch (87 01 125, 87 01 250, 87 01 300, 9K 00 90 12 US)
Overview
3 Pc Cobra® Set w/ Keeper Pouch (87 01 125, 87 01 250, 87 01 300, 9K 00 90 12 US)
Also known as: 843221021474, 9K 00 80 122 US, KNI9K0080122US, Channy’s, Channel Locks
Specifications
| Type: | Angled Head Pliers |
| Size: | 5 in, 10 in, 12 in |
| Material: | Steel |
| Type: | Angled Head Pliers |
| Material: | Steel |
| Size: | 5 in, 10 in, 12 in |