Punch List Marker Book, 2" x 1"

Item #: 1387928

Cat #: 598-00345

UPC: 089306434740

Company wide:
0 in stock
Documents & Guides
Punch List Marker Book, 2" x 1", EDP Paper, Yellow, 1/pkg

Overview

Punch List Marker Book, 2" x 1", EDP Paper, Yellow, 1/pkg

HellermannTyton Punch List Markers are designed to make it easy to track punch list items, especially in conjunction with existing apps. The 2" x 1" markers can be applied to almost any surface and remain permanent until removed. When removed, they will not damage the surface or leave adhesive residue.

Also known as: 089306434740, 598-00345, TYN59800345

Specifications

No Specifications Available