4' LED Strip Light, 40K

Item #: 1387924

Cat #: 4APSHP4040R

UPC: 080083834594

$ 50.71 EA
Company wide:
32 in stock
Documents & Guides
4 Ft. LED Utility Shoplight, 4000K, 40 Watt, 120V, Non-Dimming

Overview

4 Ft. LED Utility Shoplight, 4000K, 40 Watt, 120V, Non-Dimming

The Metalux AP Shoplight is an extruded aluminum integrated LED fixture that comes with a 120V grounded cord & plug. The APSHP replaces 2 or 3-lamp fluorescent shoplights or strips, and is well suited for work benches, counters, work-shops, studios, and storage areas where general task lighting is needed. The APSHP includes mounting hardware and on/off pull chain for easy installation and operation. The APSHP is UL-listed with LEDs rated to 50,000 life-hours and backed by a 3-year warranty.

Also known as: 080083834594, 4APSHP4040R, MET4APSHP4040R

Specifications

Color Temperature: 4000 (Cool White)
Volts AC: 120
Wattage: 40
Length: 4 ft, 48 in
Light Technology: LED
Color Temperature: 4000 (Cool White)
Wattage: 40
Light Technology: LED
Volts AC: 120
Length: 4 ft, 48 in