CONCRETE SPRAYER TANK ASSEMBLY

Item #: 1387869

Cat #: 49-16-28CS

UPC: 045242538706

Company wide:
0 in stock
Documents & Guides
CONCRETE SPRAYER TANK ASSEMBLY

Overview

CONCRETE SPRAYER TANK ASSEMBLY

The Milwaukee® SWITCH TANK™ 4 Gallon concrete sprayer tank assembly is an interchangeable tank powered by the M18™ SWITCH TANK™ powered base (not included). The sprayer tank assembly includes the pump, hose, and wand. The design allows tank assemblies to be added for different applications, eliminating cross-chemical contamination. It also allows tank assemblies to be replaced at a lower cost of ownership compared to replacing an entire sprayer. The 4 Gallon concrete sprayer tank assembly has a dual diaphragm pump for longer pump life and Viton® seals for increased durability against harsh chemicals. The concrete sprayer tank also has a wide mouth opening for easier pouring and a strainer that filters debris from getting into the tank.

Also known as: 045242538706, 49-16-28CS, MIL491628CS

Features & Benefits

  • Interchangeable tanks, no manual pumping
  • Add-on and interchange tank assembly to eliminate cross-chemical contamination
  • Replaceable tank assembly delivers lower cost of ownership
  • Instant, constant and adjustable pressure for ultimate control
  • Up to 120 PSI & 25' spray distance
  • Viton® seals for increased durability against chemicals
  • Dual diaphragm pump: for longer pump life
  • Wide mouth opening for easier pouring
  • Strainer to filter debris

Specifications

Type: Sprayer
Type: Sprayer