13W U-Bent LED Lamp, 35K

Item #: 1387811

Cat #: 13T8-6U/MAS/24-835/IF20/P/DIM 10/1

UPC: 046677541866

$ 20.26 EA
Company wide:
65 in stock
LED T8 U-Lamp, 13 Watt, 2000 Lumen, 3500K, 80 CRI, 120-277/347 Volt, Dimmable, 1 per SKU, 10 per Case *Philips Product Code 541862*

Overview

LED T8 U-Lamp, 13 Watt, 2000 Lumen, 3500K, 80 CRI, 120-277/347 Volt, Dimmable, 1 per SKU, 10 per Case *Philips Product Code 541862*

The MasterClass LEDtube InstantFit U-bend T8 Ballast Driven (Plug and Play) TLED is a great LED solutionsuitable for replacing T8 fluorescent lamps, using an exisiting ballast. Specific lamps can also be used on Philips Xitanium driver for Type C applications.

Also known as: 046677541866, 13T8-6U/MAS/24-835/IF20/P/DIM 10/1, PHI13T86UMAS24835I

Specifications

Wattage: 13
Lumens: 2000
Shape: T8 (Tubular)
Material: Plastic
Color Rendering Index (CRI): 80
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: Yes
Base: Medium Bi-Pin (G13)
Type: Ballast Compatible (Type A)
Wattage: 13
Shape: T8 (Tubular)
Color Rendering Index (CRI): 80
Light Technology: LED
Base: Medium Bi-Pin (G13)
Lumens: 2000
Material: Plastic
Color Temperature: 3500 (Neutral White)
Dimmable: Yes
Type: Ballast Compatible (Type A)