Deadbreak Elbow Kit

Item #: 1387689

Cat #: BT635JS1A1TSA3

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
35kV 600A Deadbreak Elbow Kit For Tape Shielded Cable w/ Insulation OD 1.160-1.305". Includes Shearbolt Connector With #2 AWG-300kcmil Range & Shield Adapter Kit.

Overview

35kV 600A Deadbreak Elbow Kit For Tape Shielded Cable w/ Insulation OD 1.160-1.305". Includes Shearbolt Connector With #2 AWG-300kcmil Range & Shield Adapter Kit.
Also known as: BT635JS1A1TSA3, CPSBT635JS1A1TSA3

Specifications

Volts AC: 35kV
Type: Shearbolt Connector, Deadbreak, Copper Tape Shielded Cable
Volts AC: 35kV
Type: Shearbolt Connector, Deadbreak, Copper Tape Shielded Cable