15A19/LED/5000K/1600L/120V/D

Item #: 1387678

Cat #: S29818

UPC: 045923298189

Company wide:
0 in stock
Documents & Guides
15 Watt; A19 LED; Frosted; 5000K; Medium Base; 220 deg. Beam Angle; 120 Volt

Overview

15 Watt; A19 LED; Frosted; 5000K; Medium Base; 220 deg. Beam Angle; 120 Volt

Satco's S29818 15-watt LED lamp is traditional, yet contemporary with its sleek Finish and energy saving LED technology. Elegantly illuminate any room in the house with this Frosted, dimmable bulb. Sophisticated and modern, this lamp delivers 25,000 hours of natural white light.

Also known as: 045923298189, S29818, SATS29818

Specifications

Base: Medium Screw (E26)
Color Temperature: 5000 (Bright White)
Volts AC: 120
Color: Frosted
Wattage: 15
Material: Plastic
Color Rendering Index (CRI): 80
Shape: A19 (Arbitrary)
Lumens: 1600
Light Technology: LED
Dimmable: Yes
Angle: 220°
Base: Medium Screw (E26)
Volts AC: 120
Wattage: 15
Color Rendering Index (CRI): 80
Lumens: 1600
Dimmable: Yes
Color Temperature: 5000 (Bright White)
Color: Frosted
Material: Plastic
Shape: A19 (Arbitrary)
Light Technology: LED
Angle: 220°