HOLOPHANE HTZL1N L96 14000LM FST MVOLT 40K 80CRI WH 8' 14000 LUMEN 120-277V FLAT FROSTED LENS 4000K COLOR

Item #: 1387673

Cat #: HTZL1NL9614000

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
HOLOPHANE HTZL1N L96 14000LM FST MVOLT 40K 80CRI WH 8' 14000 LUMEN 120-277V FLAT FROSTED LENS 4000K COLOR

Overview

HOLOPHANE HTZL1N L96 14000LM FST MVOLT 40K 80CRI WH 8' 14000 LUMEN 120-277V FLAT FROSTED LENS 4000K COLOR
Also known as: HTZL1NL9614000, HOLHTZL1NL9614000

Specifications

Color Temperature: 4000 (Cool White)
Color: Frosted
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Volts AC Range: 120 - 277
Color: Frosted