HOLOPHANE HZL1N L48 7000LM FST MVOLT 40K 80CRI WH 4' 7000 LUMEN 120-277V FLAT FROSTED LENS 4000K COLOR

Item #: 1387672

Cat #: HZL1NL487000LM

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
HOLOPHANE HZL1N L48 7000LM FST MVOLT 40K 80CRI WH 4' 7000 LUMEN 120-277V FLAT FROSTED LENS 4000K COLOR

Overview

HOLOPHANE HZL1N L48 7000LM FST MVOLT 40K 80CRI WH 4' 7000 LUMEN 120-277V FLAT FROSTED LENS 4000K COLOR
Also known as: HZL1NL487000LM, HOLHZL1NL487000LM

Specifications

Color Temperature: 4000 (Cool White)
Color: Frosted
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Volts AC Range: 120 - 277
Color: Frosted