Breaker, Bolt On, 30A, 480/277VAC, 3P, Shunt Trip, 120/277VAC, 14kAIC

Item #: 1387668

Cat #: TEY330ST12

UPC: 783164196634

$ 2308.02 EA
Company wide:
0 in stock
Documents & Guides
30 Amp, 3-Pole, Molded Case Circuit Breaker, TEY Type, Bolt-On, 14 kAIC, 480/277 Volt AC, Fixed Thermal-Magnetic Trip, Shunt Trip, 120/277 VAC

Overview

30 Amp, 3-Pole, Molded Case Circuit Breaker, TEY Type, Bolt-On, 14 kAIC, 480/277 Volt AC, Fixed Thermal-Magnetic Trip, Shunt Trip, 120/277 VAC
Also known as: 783164196634, TEY330ST12, ABBTEY330ST12

Specifications

Poles: 3
Volts AC: 480, 277
Amps: 30
Mounting: Bolt On
Poles: 3
Amps: 30
Volts AC: 480, 277
Mounting: Bolt On