Terminal Block, Dark Beige, W-Series, Fused, 6mm, Screw Connection

Item #: 1387652

Cat #: 1011000000

UPC: 008190105628

Company wide:
0 in stock
Documents & Guides
Terminal Block, Dark Beige, W-Series, Fused, 6 mm, 9.5 Amp, 600 Volt AC, Screw Connection, Standard Package Qty: 50, Order of 1 = 1 Terminal Block

Overview

Terminal Block, Dark Beige, W-Series, Fused, 6 mm, 9.5 Amp, 600 Volt AC, Screw Connection, Standard Package Qty: 50, Order of 1 = 1 Terminal Block
Also known as: 008190105628, 1011000000, WDM1011000000

Specifications

Type: Terminal Block, Fused, Feed Through
Size: 6 mm
Volts DC: 600
Mounting: DIN Rail
Color: Dark Beige
Volts AC: 600
Type: Terminal Block, Fused, Feed Through
Volts DC: 600
Color: Dark Beige
Size: 6 mm
Mounting: DIN Rail
Volts AC: 600