13W PAR38 LED Lamp, 40K

Item #: 1386602

Cat #: L120P38D2540KNFL

UPC: 762148106869

Call for price
Company wide:
0 in stock
Documents & Guides
13 Watt PAR38 LED Lamp, 80 CRI, 1250 Lumens, 4000K, Dimmable

Overview

13 Watt PAR38 LED Lamp, 80 CRI, 1250 Lumens, 4000K, Dimmable
Also known as: 762148106869, L120P38D2540KNFL, TCPL120P38D2540KNF

Specifications

Lumens: 1250
Wattage: 13
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 80
Light Technology: LED
Dimmable: Yes
Lumens: 1250
Color Temperature: 4000 (Cool White)
Light Technology: LED
Wattage: 13
Color Rendering Index (CRI): 80
Dimmable: Yes