2x4' EvoKit Replacement Lens, Ribbed

Item #: 1386581

Cat #: EvoKit ACCESSORY LENS 2X4 RIBBED

UPC: 781087152485

$ 45.00 EA
Clearance
Price good while supplies last
Company wide:
1 in stock
Documents & Guides
2 Ft. x 4 Ft. EvoKit Replacement Lens, Ribbed *Philips Part # 517987*

Overview

2 Ft. x 4 Ft. EvoKit Replacement Lens, Ribbed *Philips Part # 517987*
Also known as: 781087152485, EvoKit ACCESSORY LENS 2X4 RIBBED, PHI517987 ***

Specifications

Length: 4 ft
Width: 2 ft
Length: 4 ft
Width: 2 ft