LED SMD Par Lamp P30 FL – 2.5?, 7W, 27K

Item #: 1386551

Cat #: L50P20D2527KFL

UPC: 762148154624

$ 7.00 EA
Clearance
Price good while supplies last
Company wide:
60 in stock
Documents & Guides
LED SMD Par Lamp P30 FL – 2.5?, 7W, 27K

Overview

LED SMD Par Lamp P30 FL – 2.5?, 7W, 27K
Also known as: 762148154624, L50P20D2527KFL, TCPL50P20D2527KFL

Specifications

Wattage: 7
Wattage: 7