4W G25 LED Lamp, 27K

Item #: 1386549

Cat #: FG25D40V27W

UPC: 762148125990

Call for price
Company wide:
2 in stock
Documents & Guides
LED Decorative Globe Lamp, 120V, 4 Watt, 350 Lumens, 2700K, 80CRI, 15,000 Hours

Overview

LED Decorative Globe Lamp, 120V, 4 Watt, 350 Lumens, 2700K, 80CRI, 15,000 Hours

For an affordable LED upgrade, switch to TCP’s Pro LED Lamps. Pro LEDs are available

in multiple options from A-Lamps, to BR30 and PAR38 lamps.

Also known as: 762148125990, FG25D40V27W, TCPFG25D40V27W

Specifications

Base: Medium Screw (E26)
Wattage: 4
Lumens: 725
Color Rendering Index (CRI): 80
Color Temperature: 2700 (Warm White)
Light Technology: LED
Base: Medium Screw (E26)
Lumens: 725
Color Temperature: 2700 (Warm White)
Wattage: 4
Color Rendering Index (CRI): 80
Light Technology: LED