Sustainable

LED Lamp, A19

Item #: 1386548
Cat #: LFF60A19D1550K
UPC: 762148103042
$ 4.54 EA
Company wide:
460 in stock
Documents & Guides
LED Lamp, A19, 120V, 8 Watt, 725 Lumens, 5000K, 80CRI, 15,000 Hours, Dimmable

Overview

LED Lamp, A19, 120V, 8 Watt, 725 Lumens, 5000K, 80CRI, 15,000 Hours, Dimmable
For an affordable LED upgrade, switch to TCP’s Pro LED Lamps. Pro LEDs are available in multiple options from A-Lamps, to BR30 and PAR38 lamps.
Also known as: 762148103042, LFF60A19D1550K, TCPLFF60A19D1550K

Specifications

Range: 0.310 in - 0.560 in
Base: Medium Screw (E26)
Color Temperature: 5000 (Bright White), 2700 (Warm White)
Type: LED, Dimmable
Lumens: 725
Color Rendering Index (CRI): 80
Wattage: 8
Light Technology: LED
Range: 0.310 in - 0.560 in
Color Temperature: 5000 (Bright White), 2700 (Warm White)
Lumens: 725
Wattage: 8
Base: Medium Screw (E26)
Type: LED, Dimmable
Color Rendering Index (CRI): 80
Light Technology: LED

Customer Reviews

No reviews for this product
(0)