13W PAR38 LED Lamp, 30K

Item #: 1386544

Cat #: L90P38D15V30KFL

UPC: 762148123392

$ 7.00 EA
Clearance
Price good while supplies last
Company wide:
70 in stock
Documents & Guides
LED PAR38 Lamp, Dimmable, 120 Volt, 13 Watt, 1100 Lumens, 3000K, 80 CRI, E26 Base, 15,000 Hours

Overview

LED PAR38 Lamp, Dimmable, 120 Volt, 13 Watt, 1100 Lumens, 3000K, 80 CRI, E26 Base, 15,000 Hours

For an affordable LED upgrade, switch to TCP’s Pro LED Lamps. Pro LEDs are available

in multiple options from A-Lamps, to BR30 and PAR38 lamps. See how you can

maximize savings and minimize maintenance cost with Pro LEDs.

Also known as: 762148123392, L90P38D15V30KFL, TCPL90P38D15V30KFL

Specifications

Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Wattage: 13
Lumens: 1100
Color Rendering Index (CRI): 80
Shape: PAR38 (Sealed Beam)
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Wattage: 13
Color Rendering Index (CRI): 80
Light Technology: LED
Base: Medium Screw (E26)
Lumens: 1100
Shape: PAR38 (Sealed Beam)
Dimmable: Yes