9W BR30 LED Lamp, 27K

Item #: 1386543

Cat #: L65BR30D15V27K

UPC: 762148122890

$ 3.00 EA
Clearance
Price good while supplies last
Company wide:
40 in stock
Documents & Guides
LED BR30 Lamp, Dimmable, 120 Volt, 9 Watt, 650 Lumens, 2700K, 80 CRI, E26 Base, 15,000 Hours

Overview

LED BR30 Lamp, Dimmable, 120 Volt, 9 Watt, 650 Lumens, 2700K, 80 CRI, E26 Base, 15,000 Hours

For an affordable LED upgrade, switch to TCP’s Pro LED Lamps. Pro LEDs are available in multiple options from A-Lamps, to BR30 and PAR38 lamps. See how you can maximize savings and minimize maintenance cost with Pro LEDs.

Also known as: 762148122890, L65BR30D15V27K, TCPL65BR30D15V27K, Can bulb

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Lumens: 650
Color Rendering Index (CRI): 80
Wattage: 9
Color Temperature: 2700 (Warm White)
Shape: BR30 (Blown Reflector)
Light Technology: LED
Dimmable: Yes
Base: Medium Screw (E26)
Lumens: 650
Wattage: 9
Shape: BR30 (Blown Reflector)
Dimmable: Yes
Volts AC: 120
Color Rendering Index (CRI): 80
Color Temperature: 2700 (Warm White)
Light Technology: LED