8W BR30 LED Filament Lamp, 32K-18K

Item #: 1386535

Cat #: FBR30D65GL1

UPC: 762148120971

Company wide:
0 in stock
Documents & Guides
BR30 LED Filament Lamp, 8 Watt, 650 Lumens, 32K-18K, E26 Base, Dimmable, 65W Incandescent Equivalent

Overview

BR30 LED Filament Lamp, 8 Watt, 650 Lumens, 32K-18K, E26 Base, Dimmable, 65W Incandescent Equivalent

TCP Good Life Filament Lamps provide a superior warm dimming experience when compared to other dimmable LED lamps. As the lamps dim, the color temperature transitions from a natural light color to a dazzling amber glow, mimicking the dimming effect of incandescent and halogen bulbs. TCP Good Life Filament Lamps can dramatically influence the atmosphere of any environment by delivering an effortless color temperature transition while maintaining their efficiency

Also known as: 762148120971, FBR30D65GL1, TCPFBR30D65GL1

Specifications

Base: Medium Screw (E26)
Wattage: 8
Shape: BR30 (Blown Reflector)
Light Technology: LED
Dimmable: Yes
Base: Medium Screw (E26)
Shape: BR30 (Blown Reflector)
Dimmable: Yes
Wattage: 8
Light Technology: LED