5' 24W T8 LED Lamp, 40K

Item #: 1386525

Cat #: S16406

UPC: 045923164064

Company wide:
0 in stock
Documents & Guides
24 Watt T8 LED; 4000K; 3100 Lumens; 120-277 Volt; Type B; Single Ended; Ballast Bypass

Overview

24 Watt T8 LED; 4000K; 3100 Lumens; 120-277 Volt; Type B; Single Ended; Ballast Bypass

Satco's S16406 24 watt T8 LED Type B single ended ballast bypass linear lamps with powerful lumen output and long lasting superior light is designed for use in commercial settings and the illumination of signs. The frost bulb features a recessed double contact base and a 360 degree beam spread, delivering exceptional illumination. With a temperature of 4000 kelvins, this lamp provides 50,000 hours of cool white light.

Also known as: 045923164064, S16406, SATS16406

Specifications

Wattage: 24
Color Temperature: 4000 (Cool White)
Base: Recessed Double Contact (R17d)
Length: 5 ft, 60 in
Lumens: 3100
Material: Plastic
Color Rendering Index (CRI): 83
Light Technology: LED
Dimmable: No
Type: Ballast Bypass (Type B)
Volts AC Range: 120 - 277
Wattage: 24
Base: Recessed Double Contact (R17d)
Lumens: 3100
Color Rendering Index (CRI): 83
Dimmable: No
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Length: 5 ft, 60 in
Material: Plastic
Light Technology: LED
Type: Ballast Bypass (Type B)