6" Double-Ended Impact Bit

Item #: 1386431

Cat #: 70226BR

UPC: 625912022966

$ 5.37 EA
Company wide:
917 in stock
Documents & Guides
6" Double-Ended Impact Bit, #2 Phillips & #2 Square, Red/Blue Ends

Overview

6" Double-Ended Impact Bit, #2 Phillips & #2 Square, Red/Blue Ends

These impact rated bits will hold up to the rigorous strains caused by using an impact drill. The shallow tip design allows for the bit to be double sided and still stay in quick change impact drills. With a #2 Phillips and a #2 Square drive in your drill your covered for the majority of screws an electrician encounters on a day to day basis.

Also known as: 625912022966, 70226BR, RAK70226BR, 6” Red/Blue

Specifications

Type: Impact Rated, Drill Bit, Double Ended
Length: 6 in
Type: Impact Rated, Drill Bit, Double Ended
Length: 6 in