6" Double-Ended Impact Bit

Item #: 1386430

Cat #: 70216RG

UPC: 625912022867

$ 5.37 EA
Company wide:
84 in stock
Documents & Guides
6" Double-Ended Impact Bit, #1 & #2 Robertson Square, Red/Green Ends

Overview

6" Double-Ended Impact Bit, #1 & #2 Robertson Square, Red/Green Ends

These impact rated bits will hold up to the rigorous strains caused by using an impact drill. The shallow tip design allows for the bit to be double sided and still stay in quick change impact drills.

Also known as: 625912022867, 70216RG, RAK70216RG

Specifications

Type: Impact Rated, Drill Bit, Double Ended
Length: 6 in
Type: Impact Rated, Drill Bit, Double Ended
Length: 6 in