Fittings, Metal, NPT 1/2"

Item #: 1386428

Cat #: FMNPT12-CV

UPC:

$ 32.96 EA
Company wide:
126 in stock
Fittings, Metal, NPT 1/2"

Overview

Fittings, Metal, NPT 1/2"

• Adapts to different size cable shields

• 360° vibration proof shield termination

• Integrated strain relief

• Wide sealing and clamping range

• Updated design for easy installation

• Easy insertion of the cable from either end of the fitting

• Low contact resistance due to large alloy copper contacts

Also known as: FMNPT12-CV, LTZFMNPT12CV

Specifications

Diameter: 1/2 in
Material: Brass
Diameter Range: 0.236 - 0.472 in
Diameter: 1/2 in
Diameter Range: 0.236 - 0.472 in
Material: Brass