
Company wide:
1
in stock
Documents & Guides
9 Watt T8 LED; 4000K; 1200 Lumens; 120-277 Volt; Type B; Single Ended; Ballast Bypass
Overview
9 Watt T8 LED; 4000K; 1200 Lumens; 120-277 Volt; Type B; Single Ended; Ballast Bypass
Satco's S16400 9 watt T8 LED Type B single ended ballast bypass linear lamps is perfect for general lighting in large commercial spaces and well suited for high ceiling applications. The frost bulb features a recessed double contact base and a 360 degree beam spread, delivering exceptional illumination. With a temperature of 4000 kelvins, this lamp provides 50,000 hours of cool white light.
Also known as: 045923164002, S16400, SATS16400
Specifications
| Color Temperature: | 4000 (Cool White) |
| Base: | Recessed Double Contact (R17d) |
| Material: | Plastic |
| Length: | 24 in , 2 ft |
| Color Rendering Index (CRI): | 83 |
| Wattage: | 9 |
| Lumens: | 1200 |
| Light Technology: | LED |
| Dimmable: | No |
| Type: | Ballast Bypass (Type B) |
| Volts AC Range: | 120 - 277 |
| Color Temperature: | 4000 (Cool White) |
| Material: | Plastic |
| Color Rendering Index (CRI): | 83 |
| Lumens: | 1200 |
| Dimmable: | No |
| Volts AC Range: | 120 - 277 |
| Base: | Recessed Double Contact (R17d) |
| Length: | 24 in , 2 ft |
| Wattage: | 9 |
| Light Technology: | LED |
| Type: | Ballast Bypass (Type B) |