13W U-Bent LED Lamp, 35K

Item #: 1386398

Cat #: S18451

UPC: 045923184512

Company wide:
0 in stock
Documents & Guides
13 Watt T8 U-Bend LED; 50000 Hours; Medium bi-pin Base; 1800 Lumens; 3500K; Type A/B; Ballast Dependant or Ballast Bypass; Single or Double Ended Wiring

Overview

13 Watt T8 U-Bend LED; 50000 Hours; Medium bi-pin Base; 1800 Lumens; 3500K; Type A/B; Ballast Dependant or Ballast Bypass; Single or Double Ended Wiring

Satco's S18451 13 watt T8 LED U-bend tube shaped linear bulb with medium bi pin base is designed to fit into troffers and other fixtures where there is limited space. Comparable to linear bulbs found in offices, healthcare and other commercial spaces, these replacement bulbs are type A/B ballast dependent or ballast bypass. With its high lumen output, and beam spread of 160 degrees, this lamp provides 50,000 hours of neutral white light.

Also known as: 045923184512, S18451, SATS18451

Specifications

Lumens: 1800
Wattage: 13
Material: Plastic
Color Rendering Index (CRI): 80
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: No
Base: Medium Bi-Pin (G13)
Volts AC Range: 120 - 277
Standards: DLC Listed (Standard)
Lumens: 1800
Material: Plastic
Color Temperature: 3500 (Neutral White)
Dimmable: No
Volts AC Range: 120 - 277
Wattage: 13
Color Rendering Index (CRI): 80
Light Technology: LED
Base: Medium Bi-Pin (G13)
Standards: DLC Listed (Standard)