360W Module, Silver on White, *** Discontinued ***

Item #: 1386017

Cat #: S360KI

UPC:

Company wide:
0 in stock
Documents & Guides
360 Watt, 1500V DC, KI Series, Silver Aluminum Frame, 50.5 lbs, 40MM Frame *** Discontinued ***

Overview

360 Watt, 1500V DC, KI Series, Silver Aluminum Frame, 50.5 lbs, 40MM Frame *** Discontinued ***
Also known as: S360KI, HYNS360KI

Specifications

Volts DC: 1000
Wattage: 360
Width: 39.290 in
Depth: 1.570 in
Color: Silver on White
Length: 77.170 in
Weight: 50.50 lbs
Volts DC: 1000
Width: 39.290 in
Color: Silver on White
Weight: 50.50 lbs
Wattage: 360
Depth: 1.570 in
Length: 77.170 in