Counterattack LED Undercabinet, 16"

Item #: 1385998

Cat #: NCA-LED-16-BZ-1

UPC: 782042142978

Company wide:
0 in stock
Documents & Guides
Counterattack LED Undercabinet, 16" Length, 10W, 600 Lumens, 90 CRI, 2700/3000K Switchable Color Temperature, Finish: Very Dark Bronze.

Overview

Counterattack LED Undercabinet, 16" Length, 10W, 600 Lumens, 90 CRI, 2700/3000K Switchable Color Temperature, Finish: Very Dark Bronze.

Low profile CounterAttack series with integral electronic driver provides even illumination on all surfaces. Available in four lengths and three finishes.

Also known as: 782042142978, NCA-LED-16-BZ-1, CSLNCALED16BZ1

Specifications

Color Temperature: 3000 (Warm White), Selectable
Color: Dark Bronze
Volts AC: 120
Length: 16 in
Wattage: 4.500
Light Technology: LED
Color Temperature: 3000 (Warm White), Selectable
Volts AC: 120
Wattage: 4.500
Color: Dark Bronze
Length: 16 in
Light Technology: LED