Counterattack LED Undercabinet, 8"

Item #: 1385996

Cat #: NCA-LED-8-BZ-1

UPC: 782042142947

Company wide:
0 in stock
Documents & Guides
Counterattack LED Undercabinet, 8" Length, 5W, 300 Lumens, 90 CRI, 2700/3000K Switchable Color Temperature, Finish: Very Dark Bronze.

Overview

Counterattack LED Undercabinet, 8" Length, 5W, 300 Lumens, 90 CRI, 2700/3000K Switchable Color Temperature, Finish: Very Dark Bronze.

Low profile CounterAttack series with integral electronic driver provides even illumination on all surfaces. Available in four lengths and three finishes.

Also known as: 782042142947, NCA-LED-8-BZ-1, CSLNCALED8BZ1

Specifications

Color Temperature: 3000 (Warm White), Selectable
Color: Dark Bronze
Wattage: 5
Volts AC: 120
Light Technology: LED
Color Temperature: 3000 (Warm White), Selectable
Wattage: 5
Light Technology: LED
Color: Dark Bronze
Volts AC: 120