Counterattack LED Undercabinet, 32"

Item #: 1385993

Cat #: NCA-LED-32-WT-1

UPC: 782042143029

Company wide:
0 in stock
Documents & Guides
Counterattack LED Undercabinet, 32" Length, 20W, 1200 Lumens, 90 CRI, 2700/3000K Switchable Color Temperature, White

Overview

Counterattack LED Undercabinet, 32" Length, 20W, 1200 Lumens, 90 CRI, 2700/3000K Switchable Color Temperature, White

Low profile CounterAttack series with integral electronic driver provides even illumination on all surfaces. Available in four lengths and three finishes.

Also known as: 782042143029, NCA-LED-32-WT-1, CSLNCALED32WT1

Specifications

Color Temperature: 3000 (Warm White), Selectable
Volts AC: 120
Wattage: 20
Color: White
Light Technology: LED
Color Temperature: 3000 (Warm White), Selectable
Wattage: 20
Light Technology: LED
Volts AC: 120
Color: White