Counterattack LED Undercabinet, 24"

Item #: 1385990

Cat #: NCA-LED-24-WT-1

UPC: 782042142992

Company wide:
0 in stock
Documents & Guides
Counterattack LED Undercabinet, 24" Length, 15W, 900 Lumens, 90 CRI, 2700/3000K Switchable Color Temperature, White

Overview

Counterattack LED Undercabinet, 24" Length, 15W, 900 Lumens, 90 CRI, 2700/3000K Switchable Color Temperature, White

Low profile CounterAttack series with integral electronic driver provides even illumination on all surfaces. Available in four lengths and three finishes.

Also known as: 782042142992, NCA-LED-24-WT-1, CSLNCALED24WT1, Counter Attack

Specifications

Color Temperature: 3000 (Warm White), Selectable
Volts AC: 120
Wattage: 15
Color: White
Light Technology: LED
Color Temperature: 3000 (Warm White), Selectable
Wattage: 15
Light Technology: LED
Volts AC: 120
Color: White