Counterattack LED Undercabinet, 16"

Item #: 1385983

Cat #: NCA-LED-16-WT-1

UPC: 782042142961

Company wide:
0 in stock
Documents & Guides
Counterattack LED Undercabinet, 16" Length, 10W, 600 Lumens, 90 CRI, 2700/3000K Switchable Color Temperature, White

Overview

Counterattack LED Undercabinet, 16" Length, 10W, 600 Lumens, 90 CRI, 2700/3000K Switchable Color Temperature, White

Low profile CounterAttack series with integral electronic driver provides even illumination on all surfaces. Available in four lengths and three finishes.

Also known as: 782042142961, NCA-LED-16-WT-1, CSLNCALED16WT1

Specifications

Color Temperature: 3000 (Warm White), Selectable
Wattage: 10
Volts AC: 120
Color: White
Length: 16 in
Light Technology: LED
Color Temperature: 3000 (Warm White), Selectable
Volts AC: 120
Length: 16 in
Wattage: 10
Color: White
Light Technology: LED