12V/20V MAX* Jobsite Bluetooth® Speaker

Item #: 1385970

Cat #: DCR010

UPC: 885911551533

Company wide:
0 in stock
Documents & Guides
12V/20V MAX* Jobsite Bluetooth® Speaker, Dual Speaker, Bluetooth® Connectivity - 100ft Range, Integrated USB Charging Port, 6 in x 10 in, Includes Detachable 120VAC Power Cord ***Bare Tool Only, Battery & Charger Sold Separately***

Overview

12V/20V MAX* Jobsite Bluetooth® Speaker, Dual Speaker, Bluetooth® Connectivity - 100ft Range, Integrated USB Charging Port, 6 in x 10 in, Includes Detachable 120VAC Power Cord ***Bare Tool Only, Battery & Charger Sold Separately***

This Bluetooth speaker is jobsite tough and produces high-quality sound. Enhance your workday by streaming your favorite music or podcasts from your Bluetooth® equipped mobile device from up to 100 ft. away. You can also plug devices directly in with the auxiliary input. Charge your phone through the day with an integrated USB charging port. Stand your mobile phone in the slot of the built-in carry handle, or underneath. Enjoy rich stereo sound with extended bass from dual 3 in. speakers. Its rugged design includes a metal grille and impact-resistant housing. Power the Jobsite Bluetooth® Speaker with DEWALT 12V MAX*, 20V MAX*, or FLEXVOLT® batteries, all sold separately. Includes universal AC cord. Comes with 3-year limited warranty.

Also known as: 885911551533, DCR010, DEWDCR010

Specifications

Volts DC: 20, 12
Volts DC: 20, 12