Center Support For 12” Wide Tray

Item #: 1385965

Cat #: CENTERSUPT12

UPC:

$ 20.33 EA
Company wide:
198 in stock
Documents & Guides
Center Support For 12” Wide Tray, Zinc-Plated Steel

Overview

Center Support For 12” Wide Tray, Zinc-Plated Steel

The nVent CADDY WBT Performance Cable Tray System is an industry leading continuous pathway support solution for today's high-performance cabling systems.

Also known as: CENTERSUPT12, WBTCENTERSUPT12

Specifications

Width: 12 in
Finish: Zinc Plated
Width: 12 in
Finish: Zinc Plated