2MP Bullet HD-TVI Camera, IR, W/ White Junction Box

Item #: 1385844

Cat #: VLBT5W

UPC: 030519023979

Company wide:
0 in stock
Documents & Guides
VLBT5W - 2MP Bullet HD-TVI Camera, IR, W/ White Junction Box

Overview

VLBT5W - 2MP Bullet HD-TVI Camera, IR, W/ White Junction Box
Also known as: 030519023979, VLBT5W, SPOVLBT5W

Specifications

IP/NEMA Rating: IP66
Color: White
Volts DC: 12
Resolution: 2MP
Type: 2.800-12 mm Lens
IP/NEMA Rating: IP66
Volts DC: 12
Type: 2.800-12 mm Lens
Color: White
Resolution: 2MP