Lens, 5 - 100mm, Auto Iris, Varifocal, CS Mount

Item #: 1385807

Cat #: VF5100DC

UPC: 305199946994

Company wide:
0 in stock
Documents & Guides
Lens, 5 - 100 mm, Auto Iris, Varifocal, CS Mount

Overview

Lens, 5 - 100 mm, Auto Iris, Varifocal, CS Mount
Also known as: 305199946994, VF5100DC, SPOVF5100DC

Specifications

Family / Style: VF
Range: 5 - 100 mm
Type: Varifocal Lens
Family / Style: VF
Type: Varifocal Lens
Range: 5 - 100 mm