Speaker, 4", 3-Way, Indoor/Outdoor, All-Purpose, Transformer, Black

Item #: 1385768

Cat #: DMS3TS

UPC: 030519060318

Call for price
Company wide:
0 in stock
Documents & Guides
Speaker, 4 Inch, Rectangular, 3-Way, Indoor/Outdoor, All-Purpose, 70/25 Volt Transformer, Black, Surface, Yoke Mount

Overview

Speaker, 4 Inch, Rectangular, 3-Way, Indoor/Outdoor, All-Purpose, 70/25 Volt Transformer, Black, Surface, Yoke Mount
Also known as: 030519060318, DMS3TS, SPODMS3TS

Specifications

Size: 4 in
Mounting: Surface
Color: Black
Size: 4 in
Color: Black
Mounting: Surface

Customer Reviews

No reviews for this product
(0)