Monitor, HD, LED, 19", Flat-Panel, Backlit LCD

Item #: 1385227

Cat #: M19LED

UPC: 305190128436

Company wide:
0 in stock
Documents & Guides
Monitor, HD, LED, 19 Inch, Flat-Panel, Backlit LCD, HDMI, VGA, BNC Inputs

Overview

Monitor, HD, LED, 19 Inch, Flat-Panel, Backlit LCD, HDMI, VGA, BNC Inputs
Also known as: 305190128436, M19LED, SPOM19LED

Specifications

Size: 19 in
Type: Monitor, LCD
Size: 19 in
Type: Monitor, LCD