3' 10W T8 LED Lamp, 35K

Item #: 1385178

Cat #: RPT-B-TOTALTUBE-T8-G3-3FT-835-A

UPC: 844006010027

$ 11.07 EA
Company wide:
0 in stock
Documents & Guides
LED Lamp, 10W, UL TYPE A+B Ballast Compatible & Line Voltage: 120-277V, Bulb: T8, Length: 36", Base: Medium Bi-Pin (G13), Lumens: (Line Voltage) 1350, With Ballast, LPF; 1150, NPF; 1350, HPF; 1500, CRI: 80+, Color Temperature: 3500K, Rated Life: L70 >100,000 Hrs

Overview

LED Lamp, 10W, UL TYPE A+B Ballast Compatible & Line Voltage: 120-277V, Bulb: T8, Length: 36", Base: Medium Bi-Pin (G13), Lumens: (Line Voltage) 1350, With Ballast, LPF; 1150, NPF; 1350, HPF; 1500, CRI: 80+, Color Temperature: 3500K, Rated Life: L70 >100,000 Hrs
Also known as: 844006010027, RPT-B-TOTALTUBE-T8-G3-3FT-835-A, LGDRPT83F3501002

Specifications

Wattage: 10
Length: 3 ft, 36 in
Color Rendering Index (CRI): 80+
Lumens: 1350
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Base: Medium Bi-Pin (G13)
Type: Hybrid (Type A+B)
Volts AC Range: 120 - 277
Wattage: 10
Color Rendering Index (CRI): 80+
Color Temperature: 3500 (Neutral White)
Base: Medium Bi-Pin (G13)
Volts AC Range: 120 - 277
Length: 3 ft, 36 in
Lumens: 1350
Light Technology: LED
Type: Hybrid (Type A+B)